SMC Direct Ported Valve/Single Unit VF3130T Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900
Spesifikasi
Rated Voltage (V)(5) DC24
Manual(-) Non-lock push type
Pipe Connection DiameterA, B port: (01) 1/8
Type of Lead Wire Extraction(D) DIN type terminal
Type Of Thread(-) Rc
Bracket(-) No bracket
Coil(T) With power saving circuit (DC only)
ConnectorWith connector
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Number of Ports5
Operating Pressure (MPa) (-) Standard type (0.7)
Suitable fluidAir
Type of Switching(1) 2-position single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan