SMC 3-port Solenoid Valve/Direct Acting Type Standard Type/Large Flow Rate Type V124 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp809.900
Spesifikasi
Rated Voltage (V)(5) DC24
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Manual(B) Lock type driver operation type
Pipe Connection Diameter(-) No sub-plate
Type of Lead Wire Extraction(M) M type plug connector / with lead wire Length 300mm
Coil Capacity (W)(-) 0.35
Number of Ports3
Series(-) Standard type
Type of Switching(2) Normal open

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan