SMC 5 Port Solenoid Valve Body Ported Plug Lead Unit Single Unit VQZ3420BR Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.899.900
Spesifikasi
Coil Voltage (V)(5) DC24
Function(BR) High-speed response / external pilot type
Manual Operation Type(-) Non-lock push type (tool type required)
Sealing Type(0) Metal seal
Type of Lead Wire Extraction(M) M-type plug connector with lead wire, lamp, surge voltage protection circuit
Type of Switching(4) 3-position exhaust center
Number of Ports5
Port Pipe Connection Diameter[A / B] (C6) Φ6 one-touch fitting
Suitable fluidAir
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan