SMC 5 Port Solenoid Valve Body Ported Plug Lead Unit Single Unit VQZ3320K Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900 - Rp2.699.900
Spesifikasi
Coil Voltage (V)(5) DC24
Function(K) High pressure type
Port Pipe Connection Diameter[A / B] (C8) Φ8 one-touch fitting
Type of Lead Wire Extraction(YO) No DIN type terminal connector
Type of Switching(3) 3-position closed center
Manual Operation Type(-) Non-lock push type (tool type required)
Number of Ports5
Sealing Type(0) Metal seal
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan