SMC 5 Port Solenoid Valve Base Mounted Plug Lead Unit Single Unit VQZ1151B Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
Coil Voltage (V)(5) DC24
Function(B) Fast response type
Sealing Type(1) Elastic body seal
Standard(Q) CE compliant product
Type of Lead Wire Extraction(LO) L-shaped plug connector without connector
Type of Switching(1) 2-position single double wiring
Lamp/Surge Voltage Protection CircuitWith lamp / surge voltage protection circuit
Manual Operation Type(-) Non-lock push type (tool type required)
Number of Ports5
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan