SMC 5 Port Solenoid Valve Base Mounted Plug Lead Unit Single Unit VQZ1150K Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
Coil Voltage (V)(5) DC24
Function(K) High pressure type
Manual Operation Type(B) Lock type (tool type required)
Sealing Type(0) Metal seal
Type of Lead Wire Extraction(M) M-type plug connector with lead wire
Type of Switching(1) 2-position single double wiring
Lamp/Surge Voltage Protection CircuitWith lamp / surge voltage protection circuit
Number of Ports5
Standard(-) None
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan