SMC Base Mounted Plug-in/Plug Lead Single Unit Plug-in VQ5201 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
Type(0) Plug-in sub-plate
Coil Voltage (V)(5) DC24
Function(-) Standard type (0.95W)
Manual Operation Type(-) Non-lock push (tool type required)
Sealing Type(1) Elastic body seal
Type of Switching(2) 2-position double
CE-Compatible Product(-) None
Lamp/Surge Voltage Protection Circuit(E) No lamp, with surge voltage protection circuit
Protection Class(-) Dustproof
Type Of Thread(-) Rc
Type of Piping(-) Horizontal piping

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan