SMC 3 Port Solenoid Valve For Water And Air Compact Direct Operated Single Unit VDW250 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp629.900
Spesifikasi
Material(-) Body material: C37, Seal material: NBR, Coil insulation: Class B
Voltage (V)(4) AC220(50/60Hz)
Coil(G) Grommet tape winding
Number of Ports3
Orifice (mm)(2)N.C. : Φ1.6-N.O. : Φ1
Pipe Connection Diameter(01) 1/8 (6A)
Option(F) Foot type bracket
Type Of Thread(-) Rc
Type of ActingDirect acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan