SMC Universal Female Elbow KQ2VF Gasket Seal Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp169.900
Spesifikasi
ColorBody: White, Release bush: Orange
Material (screw)Brass
Applicable Pipe Outer Diameter (inch)1/8
Connector Thread10-32UNF
Effective Section Area (mm²)(Nylon) 2.2 (Urethane) 1.9
Type Of ThreadUNF
Assured Pressure Resistance (MPa)3
Dimension A (mm)15.9
Dimension L1 (mm)17.5
Dimension L2 (mm)10.4
Dimension L3 (mm)19.4
Dimension d1 (Φmm)7.1
Dimensions d2 (mm)9.8 phi
Dimensions m (mm)13.3
Pipe Connection DiameterNo.10-32
ShapeUniversal female elbow
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Dimension φD1 means the maximum diameter.
Use
Simple screws and screws, both from either for branching in the same direction and 90 degrees, can be used, and multiple connections are possible.

Ulasan Produk

Tidak ada ulasan