SMC Triple Universal Elbow KQ2VT with Sealant Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp259.900
Spesifikasi
ColorBody: White, release bush: Orange
Material (screw)Brass + electroless nickel plating
Connector ThreadNPT1/8
Effective Section Area (mm²)(Nylon) 7.7 (Urethane) 6.6
Pipe Connection Diameter1/8
Type Of ThreadNPT
Dimension A (mm)51.4
Dimension L1 (mm)20.6
Dimension L2 (mm)17.7
Dimension L3 (mm)54.6
Dimension P (mm)13.8
Dimension d1 (Φmm)11.1
Dimensions d2 (mm)13.4 phi
Dimensions m (mm)13.3
Seal(Screw part) With sealant
Sealing Type(Male screw) With sealant
ShapeTriple universal elbow
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Dimension A is the reference dimension after screwing in the NPT screw
- Dimension φD1 means the maximum diameter.
Use
The tube mounting direction is free and independent of 3 independent tube mounting directions in the three -branch piping pipe in the right angle direction.

Ulasan Produk

Tidak ada ulasan