SMC Triple Branch Universal Elbow KQ2ZT with Sealant Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp299.900
Spesifikasi
ColorBody: White, release bush: Orange
Material (screw)Brass + electroless nickel plating
Type Of ThreadNPT
Dimensions d2 (mm)13.4 phi
Dimensions m (mm)13.3
Seal(Screw part) With sealant
Sealing Type(Male screw) With sealant
ShapeTriple Branch universal elbow
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

- Dimension A is the reference dimension after screwing in the NPT screw
- Dimension φD1 means the maximum diameter.
Use
Used for 6 -branch piping in a right angle direction from the screw. The tube mounting direction is free and 3 independent.

Ulasan Produk

Tidak ada ulasan