SMC Base Mounted Valve/Single Unit SYJ324 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Rated Voltage (V)(5) DC24
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Manual(-) Non-lock push type
Pipe Connection Diameter(M5) With M5 port sub-plate
Type of Lead Wire Extraction(M) M-shaped plug connector
Type of Switching(2) Normal open
CE-Compatible Product(Q) CE compatible
Coil(-) Standard type
Lead Wire (m)0.3
Number of Ports3
Suitable fluidAir
Type Of ThreadM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan