SMC Body Ported Valve/Single Unit SY5320T Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
Rated Voltage (V)(5) DC24
Bracket(F2) With side bracket
Pipe Connection DiameterA, B port: (C4) Φ4 one-touch fitting
Type of Lead Wire Extraction(L) L-shaped plug connector
Type of Switching(3) 3-position closed center
Type Of Thread(-) Rc
CE-Compatible Product(-) None
Coil(T) With power saving circuit (DC24V 12V only)
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Lead Wire (m)0.3
Manual(-) Non-lock push type
Number of Ports5
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan