SMC Body Ported Valve SY3460 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900
Spesifikasi
Rated Voltage (V)(5) DC24
CE-Compatible Product(-) None
Coil(-) Standard type
Manual(-) Non-lock push type
Pipe Connection DiameterA, B port: (C4) Φ4 one-touch fitting
Type of Lead Wire Extraction(MO) M-type plug connector
Type of Switching(4) 3-position exhaust center
ConnectorNone
Lamp/Surge Voltage Protection Circuit(U) With lamp surge voltage protection circuit (non-polar)
Number of Ports5
Suitable fluidAir
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan