SMC Base Piping Type/3 Port Solenoid Valve/Rubber Seal SY124 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp899.900
Spesifikasi
Rated Voltage (V)(5) DC 24
CE-Compatible ProductAdaptation
Flow Rate Type(-) Standard
Method of Operation(-) Non-lock push type
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Number of Ports3
Piping Diameter(-) No sub-plate
Type of Lead Wire Extraction(LO) No L-shaped plug connector
Type of Switching(2) Normal open
Work Procedure(-) Non-lock push type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan