SMC Street Elbow KQ2L Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.900
Spesifikasi
ColorBody: white, release bush: light gray
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Applicable Fitting d (Φmm)16
Assured Pressure Resistance (MPa)3
Effective Section Area (mm²)(Nylon) 100 (Urethane) 84
Dimension A (mm)28.1
Dimension L1 (mm)27.1
Dimension L2 (mm)36.8
Dimension d1 (Φmm)23.8
Dimensions d2 (mm)20 phi
Dimensions m (mm)20.6
Minimum Hole Diameter (mm)13
ShapeStreet elbow
Suitable Tube Outer Diameter (Φmm)16
Suitable fluidAir, water
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Dimension φD1 means the maximum diameter.
Use
Used for 90 -degree changes in the tube removal direction from one -touch tube.

Ulasan Produk

Tidak ada ulasan