SMC Straight KQG2H Series (Sambungan Lurus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900 - Rp349.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-5 to 150 (without freezing)
Assured Pressure Resistance (MPa)3
Suitable fluidAir, water, steam
Suitable Lubricant OilNon-grease specification
Suitable Tube MaterialFEP, PFA, nylon, soft nylon, polyurethane, polyolefin
Suitable Tube Outer Diameter (Φmm)8
Type Of ThreadR
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Small, lightweight.
Use fluid temperature: -5-150 ° C
Material: Metal Department SUS316, Seal Special FKM
Non -leasing, steam is available. Compatible with the Food Sanitation Law.

Ulasan Produk

Tidak ada ulasan