HCP Pump Submersible Sewage FN Series (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp10.999.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- U/P type impellers are designed to meet the various different operating ranges in wastewater applications.
- F/FN-UL non-clog models, capable passing larger solid.
- FNK Series lightweight, portable, New 3" Vertical Discharge. Maximum 50mm Solid Passage (FN-32U/33U).
- HCP's professional assembly line, complimented with a synthetic production test to ensure each IP68 motor with highest level of final pump quality.
- Oil Elevation Disk design in the oil chamber to ensure the mechanical seals lubrication and to extend the service life of pump.
- Standard accessories include : cable with an epoxy resin sealed waterresistant cable base, Auto-cut Protector, double mechanical seals, Food grade lubricant and lip seal design.Standard accessories include : cable with an epoxy resin sealed waterresistant cable base, Auto-cut Protector, double mechanical seals, Food grade lubricant and lip seal design.
Use
- Drainage of sewage from the building basements, hotel industry,and waste water from factories. - Drainage of sewage from industrial process factories. - Emptying of septic tanks,cesspits and sewage pump stations. - Pumping surface and drainage water from garages and sprinkler systems.

Ulasan Produk

Tidak ada ulasan