70Mai Dash Cam Omni
#Grup produk P109004839
Sebelum PPN:
Rp2.999.900 - Rp3.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Lens | FOV140 ° / F1.5 |
|---|---|
| Resolution | 1920x1080 |
| GPS | Built-in GPS |
| ADAS | Yes |
| App Control | Yes |
| Built-in eMMC Storage | Yes |
| Frame per Second | 30FPS/60FPS |
| Parking Surveillance | Motion detection & Collision detection |
| Time-lapse Recording | Yes |
| Voice Control | Yes (EN Only) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
70mai DashCam Omni X200 HD 1080P Pengawasan Jarak Jauh dengan koneksi 4G
Route Tracking:
Use the 4G Hardwire Kit, you can access a route-tracking map synced to 70mai Cloud* through 70mai App after each trip.
1080P Full HD*30FPS/60FPS:
Self-developed high-quality image processing algorithm is featured on top of 1080P Full HD, presenting up to a 2K image quality. If a car crash happens, it captures crystal clear emergency footage, from just 5 seconds prior to, during and 10 seconds after it happens.
60FPS is designed for fast motion, it picks out the scenery such as road signs, license plates and other details more clearly and smoothly even in fast-moving cars.
Patented 360° Full View Design:
"2-Phase Stepping Motors" step up to a 340° swivel design, a 140° FOV featured in to avoid image distortions, all in a solid one, resulting in the industry's first real 360° no blind spot full view dash cam.
24H AI-Powered Parking Surveillance:
Exclusive AI Based Human Detection Algorithm prevents false triggers. When a collision or an incident is detected, the exclusive Collision Detection Algorithm automatically locates then turns toward that direction and records a up to one-minute footage.
Route Tracking:
Use the 4G Hardwire Kit, you can access a route-tracking map synced to 70mai Cloud* through 70mai App after each trip.
1080P Full HD*30FPS/60FPS:
Self-developed high-quality image processing algorithm is featured on top of 1080P Full HD, presenting up to a 2K image quality. If a car crash happens, it captures crystal clear emergency footage, from just 5 seconds prior to, during and 10 seconds after it happens.
60FPS is designed for fast motion, it picks out the scenery such as road signs, license plates and other details more clearly and smoothly even in fast-moving cars.
Patented 360° Full View Design:
"2-Phase Stepping Motors" step up to a 340° swivel design, a 140° FOV featured in to avoid image distortions, all in a solid one, resulting in the industry's first real 360° no blind spot full view dash cam.
24H AI-Powered Parking Surveillance:
Exclusive AI Based Human Detection Algorithm prevents false triggers. When a collision or an incident is detected, the exclusive Collision Detection Algorithm automatically locates then turns toward that direction and records a up to one-minute footage.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
