SMC Valve Plug Lead Type SQ1241D Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900
Spesifikasi
Rated Voltage (V)(5) DC24
CE-Compatible Product(-) None
Manifold Block(MB) With manifold block
Manual Operation Type(-) Non-lock push (tool type required)
Pipe Connection DiameterCylinder port: (L6) One-touch fitting for Φ6
Port Plug Mounting Port(-) None
Sealing Type(1) Elastic body seal
Suitable fluidAir
Type of Lead Wire Extraction(LO) Plug connector type
Type of Switching(2) 2-position double

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan