SMC Solenoid Valve SJ3260 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
TypeCable connection type
Rated Voltage (V)(5) DC24
Back Pressure Prevention Valve(-) None
Coil(-) Standard
Common Specifications(-) Plus common
Connector Removal Method(F) For centralized wiring only
For Non Plug-in Type Only(-) None
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit (polarized type)
Manual Operation Type(-) Non-lock push type
Pilot System(-) Internal pilot
Pipe Connection DiameterA, B port: (C4) straight o4 one-touch fitting
Port Pipe Connection Diameter[A / B] (C4) Straight
Suitable fluidAir
Type of Switching(2) 2-position double

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan