SMC Service Tee Union KQ2Y Gasket Seal Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp99.900
Spesifikasi
ColorBody: White, Release bush: Orange
Material (screw)Brass
Applicable Pipe Outer Diameter (inch)1/4
Assured Pressure Resistance (MPa)3
Connector ThreadUni1/4
Dimension A (mm)31.3
Dimension L1 (mm)16.5
Dimension L2 (mm)21.2
Dimension L3 (mm)16.5
Dimension d1 (Φmm)11.1
Dimensions d2 (mm)10 phi
Dimensions m (mm)13.3
Effective Section Area (mm²)(Nylon) 11.3 (Urethane) 10
Pipe Connection Diameter1/4
ShapeService tee union
Suitable fluidAir, water
Type Of ThreadUni
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Dimension φD1 means the maximum diameter.
Use
Used for the same direction from the screw and 90 degree direction piping.

Ulasan Produk

Tidak ada ulasan