SMC 5 Port Solenoid Valve Rubber Seal Base Mounted Single Valve SYJ5143 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
Rated Voltage (V)(5) DC24
CE-Compatible Product(-) None
Coil(-) Standard type
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Manual(E) Push turn lock type (manual operation type)
Number of Ports5
Lead Wire (m)0.3
Pipe Connection Diameter(01) 1/8 (with sub-plate)
Suitable fluidAir
Type Of Thread(-) Rc
Type of Lead Wire Extraction(G) Grommet
Type of Switching(1) 2-position single solenoid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan