SMC 5 Port Solenoid Valve Body Ported Single Unit SY7120-5LZD Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900 - Rp1.799.900
Spesifikasi
Rated Voltage (V)(5) DC24
Coil(-) Standard type
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Lead Wire Length (mm)300
Manual(D) Push turn lock type driver operation type
Number of Ports5
Pipe Connection Diameter(02) 1/4
Standard(-) None
Suitable fluidAir
Type Of Actuator(1) 2-position single
Type of Lead Wire Extraction(L) L-shaped plug connector
Type of Switching2 position single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan