SMC Rotary Actuator Rack and Pinion Type CDRA1BS100 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA93
Built-in Magnet Availability(D) Built-in magnet
Cushioning(C) With air cushion
Lead Wire (m)(Z) 5
Dimensions (mm)100
Oscillation Angle (°)(180) 180
Port Thread Type(-) Rc 3/8
Vertical Axis Format(S) One axis

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan