SMC Rotary Actuator Vane Type CDRB2BW20 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.799.900
Spesifikasi
Axis Format(W) Both axes one-sided
Built-in Magnet Availability(D) Built-in magnet
Oscillation Angle (°)(90) 90
Type of Mount/Support(B) Basic form
Vane Format(S) Single vane
Dimensions (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The auto switch mounting position can be moved to any location.
- Direct mount is possible.
- Connection port position: body side and shaft direction can be selected.
(Only the side of the body for switching and angle adjustment)
- Low pressure operation: 0.2MPa (size 10) 0.15MPa (size 15-40)
- It can be adjusted to any angle with an angle adjustment.
- With auto switch (CDRB2 series: CDRB2 W, CDRB2 WU)

Ulasan Produk

Tidak ada ulasan