SMC Rotary Actuator Vane Type CDRB1BW10 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The auto switch mounting position can be moved to any location.
- Direct mount is possible.
- Connection port position: body side and shaft direction can be selected.
- Low pressure operation: 0.15MPa (size 50-100)
- With auto switch (CDRB1 series: CDRB1, CDVRB1)

Ulasan Produk

Tidak ada ulasan