SMC Rotary Actuator Rack Opinion Type CRA1F-Z Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900
Spesifikasi
Axis Format(W) Both axes
Cushioning(C) Air
Oscillation Angle (°)(180) 180
Port Thread Type(-)Rc1/8
Dimensions (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Mounting support format: Food type, air pressure type, auto switch
- It can be mounted on two small auto switches (D-M9 type).
Can be mounted from the front of the auto switch.
- Maximum mass reduction is reduced.
- With cushion.
Easy to adjust cushion noodles.

Ulasan Produk

Tidak ada ulasan