SMC Rotary Actuator Rack and Pinion Type MSQA3 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.499.900
Spesifikasi
Size (mm)3
Additional Symbol(A) With adjust bolt
Angle Adjustment Range (°)0-190
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BW
Connection Port Position(-) End face port
Lead Wire (m)(L) 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Integrate the table and the rotary couture.
- Angle adjustment mechanism.
- Easy to core when loading and installing the main unit.
- Selectable with built -in shock absorber type and external absorber.

Ulasan Produk

Tidak ada ulasan