SMC Rotary Actuator Rack and Pinion Type CRJB1 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.399.900
Spesifikasi
Size1
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BV
Connection Port PositionFront port
Lead Wire (m)(L)3
Oscillation Angle (°)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Small, lightweight.
- Excellent installation. Can be mounted on the top, lower surface, side.
- Select the front port and side port.

Ulasan Produk

Tidak ada ulasan