SMC Rotary Actuator Rack and Pinion Type CDRA1BS80 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Spesifikasi
Axis Format(S) One axis
Built-in Magnet Availability(D) Built-in magnet
Port Thread Type(-)Rc1/4
Dimensions (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- It can be mounted on two small auto switches (D-M9 type).
Can be mounted from the front of the auto switch.
- Maximum mass reduction is reduced.
- With cushion.
Easy to adjust cushion noodles.
- With auto switch (CRA1 series: CDRA1, CDRA1 U-Z, CDVRA1)

Ulasan Produk

Tidak ada ulasan