SMC Rotary Actuator Rack and Pinion Type MSQB30A Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
Size30
Cylinder Inner Diameter (Φmm)21
Operating Pressure Range (MPa)0.1 - 1
Angle Adjustment Range (°)0-190
CushioningRubber cushion
Number Of Auto Switches2
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Integrate the table and the rotary couture.
- Angle adjustment mechanism.
- Easy to core when loading and installing the main unit.
- Selectable with built -in shock absorber type and external absorber.

Ulasan Produk

Tidak ada ulasan