SMC Thermo-Chiller Refrigeration HRS05 Series (Pendingin Sirkulasi)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp199.999.900 - Rp219.999.900
Spesifikasi
Power Input (V)(20) Single-phase AC200-230 (50/60Hz)
Connector Thread Type[Piping] (-) Rc
Cooling Method(A) Air-cooled freezing type
Cooling Power (W)4700/5100 (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

If the delivery destination is a private house (detached house / apartment house), the name is required. Please note that if you do not have a trade name, you may not be able to deliver.
* Depending on the delivery location, the delivery date and shipping fee may be incurred.
* Because it is delivered by a large car of 4T or more, depending on the delivery location, we may ask you to pick up your luggage to the truck.
* We cannot deliver to places without parking space.
* The driver does not help to unload it.
Feature
- Air -cooled models are simple installed and simple operations, and cooling water can be obtained anywhere required.
- Laser processing machine/analysis device/LCD manufacturing device/mold temperature control has a large number of track record.
- Compact W377 × H615 × D500, 40kg
- Timer operation, liquid decline, power outage return, freezing prevention function, etc.
- Self -diagnosis function.
- Ideal for overseas export devices (single -phase AC200 to 230V, single -phase AC100V, 115V)
- CE Marking, conforms to UL.

Ulasan Produk

Tidak ada ulasan