SMC Refrigerated Air Dryer High Temperature Inlet Type IDU4 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp42.999.900
Spesifikasi
Ambient Temperature (°C)32
Ambient Humidity (%)Relative humidity 85% or less
Voltage (V)(20) Single-phase AC200 (50 Hz), AC200 / 220 V (60 Hz)
Copper Pipe Rust Prevention Treatment(-) None
Inlet air Pressure (MPa)0.7
Inlet Air Temperature (°C)55
Operating Ambient Temperature (°C)2-40
Refrigerant UsedR134a(HFC)
Suitable fluidCompressed air
Treated Air Volume (m³/minute)0.52/0.57 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

If the delivery destination is a private house (detached house / apartment house), the name is required. Please note that if you do not have a trade name, you may not be able to deliver.
* Depending on the delivery location, the delivery date and shipping fee may be incurred.
* Because it is delivered by a large car of 4T or more, depending on the delivery location, we may ask you to pick up your luggage to the truck.
* We cannot deliver to places without parking space.
* The driver does not help to unload it.
Feature
The air dryer removes moisture from the moist compressed air sent from the compressor,
Prevents bugs of air pressure equipment due to moisture.

Ulasan Produk

Tidak ada ulasan