SMC Process Valve VNB5 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.799.900 - Rp6.199.900
Spesifikasi
TypeVNB5
Number of Ports2
Pilot System(-) Standard type
Pipe Connection Diameter(32A) 1 1/4
Body Material(-) Standard type
Type Of Thread(-) Rc
Type of ActingPilot type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Various style control control.
- A wide range of air, water, oil, gas, and vacuum by selecting body materials and seal materials
Fluid can be used.
- Aeroperate type, external pilot electromagnetic form.

Ulasan Produk

Tidak ada ulasan