SMC Plug-in Unit VV5QZ15-1 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
DIN Rail(D) DIN rail mounting type (with DIN rail standard length)
Kit NameC
Number of Ports10
Pipe Connection Diameter(C6) Φ6 one-touch fitting
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- All one -side solenoids and passengers are all placed on the entire surface and installed in three directions.
Space -saving design.
- Reduced comparison man -hours due to non -bis and one lamp structure.
- Abundant optional parts (back pressure prevention valve, double matching joint, etc.)
- Abundant intensive wiring method.
- 4th position dual 3 port valve.
- Manifold model: VV5Q11, VV5Q21

Ulasan Produk

Tidak ada ulasan