SMC Thermo-Chiller Piping Conversion Joint Drain Port

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.399.900
Spesifikasi
Set ContentsNPT thread conversion fitting set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Air -cooled models are simple installed and simple operations, and cooling water can be obtained anywhere required.
- Laser processing machine/analysis device/LCD manufacturing device/mold temperature control has a large number of track record.
- Compact W377 × H615 × D500, 40kg
- Timer operation, liquid decline, power outage return, freezing prevention function, etc.
- Self -diagnosis function.
- Ideal for overseas export devices (single -phase AC200 to 230V, single -phase AC100V, 115V)
- CE Marking, conforms to UL.

Ulasan Produk

Tidak ada ulasan