SMC Pilot Type 2-port Solenoid Valve VXP2130C-0 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900
Spesifikasi
Rated Voltage (V)DC24
Number of Ports2
Pipe Connection DiameterRc1/4
Suitable fluidAir / gas / steam / water / oil
Type of Lead Wire ExtractionGrommet
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Abundant combinations.
A wide range of fluid control is possible.
Body material (brass/ BC6, SUS), seal material (NBR, PTFE, EPDM, FKM) Solenoid coil type (B, H type), etc.
You can freely select the combination according to the purpose.
- Disassembly and assembly are OK in a short time.
- You can select screws and flange mounting.

Ulasan Produk

Tidak ada ulasan