SMC Pilot Poppet Type VP344T Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Rated Voltage (V)DC24
Number of Ports3
Suitable fluidAir
Type of Lead Wire ExtractionGrommet: Lead wire length 300mm
Type of SwitchingNC (normally closed)
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Built -in full wave rectifier (in case of AC)
- Long life: More than 50 million times.
- Built -in strainer in the pilot valve.
- The external pilot can be used in vacuum.
- Manifold model: VV3P3, VV3P5, VV3P7

Ulasan Produk

Tidak ada ulasan