SMC Pilot Operated 2-port Solenoid Valve VXD26 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900 - Rp7.999.900
Spesifikasi
Number of Ports2
Opening Diameter1
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Protection structure: IP65
- Flame-retardant: UL94V-0 compliant flame-retardant mold coil material
- Metal sound is reduced by adopting a silent structure rubber dampa.
- Piping variations screw piping, one -touch tube, flange pipe
- Clearance: Dunpa and clearance have been reduced when ON (at the time of lunch). Because there is a clearance,
When using highly viscous fluids such as oil, the response at the time of OFF (when valve closing) has been improved without sticking of iron core.
- Power consumption: 4.5W (VXD23-25) 7W (VXD26-27) 10.5W (VXD28-29)
- Improvement of corrosion resistance in iron core

Ulasan Produk

Tidak ada ulasan