SMC Pilot Operated 2-port Solenoid Valve VXD24 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900 - Rp4.999.900
Spesifikasi
Number of Ports2
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Protection structure: IP65
Flame retardant: UL94V-0 compliant flame-retardant mold coil material
Metal sound is reduced by adopting silent structural rubber dampa.
Piping variations screw piping, one -touch tube, flango pipe
Clearance: Dampa and clearance have been reduced at the time of ON (at the time of lunch).
Because of the clearance, when using high -viscous fluids such as oil, the response at the time of OFF (when valve closing) has been improved without sticking of iron core.
Power consumption: 4.5W (VXD23-25) 7W (VXD26-27) 10.5W (VXD28-29)
Improvement of corrosion resistance of iron core

Ulasan Produk

Tidak ada ulasan