SMC Digital Flow Switch PF2MC7-L Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.399.900
Spesifikasi
Rated Pressure Range (MPa)0 - 0.8
Calibration CertificateNone
Display unitFixed SI unit
Fluid Temperature Range (°C)0 - 50
Output specificationsIO-Link / switch output (N / P), analog voltage output
BracketWith bracket
OptionWith lead wire with M8 connector (3m)
Piping Diameter1/2
Rated Flow (L/minute)5 - 500
Suitable ForPFG300 series
Suitable fluidDry air, N2
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
IO-Link 3 color display 3 screen

Ulasan Produk

Tidak ada ulasan