SMC Parallel Open/Close Type Air Gripper MHS4 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.499.900
Spesifikasi
Cylinder Inner Diameter (Φmm)16
Auto Switch Type(-) No auto switch (built-in magnet)
Commodity ConditionThere is a reason (unused / opened)
Open/Close Stroke (mm)4
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The height direction is small and lightweight due to the wedge -shaped cam structure.
- Ideal for work that adds external force such as pressure.
- Repeated accuracy ± 0.01mm

Ulasan Produk

Tidak ada ulasan