SMC Rotary Actuator Vane Type CDRB1LW63 Series (Aktuator Pneumatik)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900
Spesifikasi
Built-in Magnet Availability(D) Built-in magnet
Connection Port Position(-) Body side
Oscillation Angle (°)(90) 90 standard
Vane Format(D) Double vane
Vertical Axis Format(W) Both axes (long axis key four chamfers)
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeR73
Dimensions (mm)63
Lead Wire (m)3
Type of Lead Wire Extraction(L) Grommet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan