SMC Modular Connection Type Residual Pressure Release 3-port Solenoid Valve VP717Y Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900
Spesifikasi
Voltage (V)(5) DC24
Bracket(-) No bracket
ConnectorWith connector
Flow Direction(-) Left → Right
Lamp/Surge Voltage Protection Circuit(-) No lamp / surge voltage protection circuit
Manual(-) Non-lock
Number of Ports3
Pressure Type(-) Standard type (0.7MPa)
Series(7) VP700
Suitable fluidAir
Type of Lead Wire Extraction(D) DIN type
Type of SwitchingN.C.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan