SMC Mist Separator AFM30 Series (Filter Kabut Oli)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp909.900 - Rp1.699.900
Spesifikasi
Body Size (mm)30
BowlPolycarbonate Bowl
Drain Port Option AWith Drain Cock
Drain Port Option BWith Drain Cock
Flow DirectionLeft to Right
IndicatorWithout Indicator
Made To OrderStandard
Mounting OptionWithout Mounting Option
Pipe Thread TypeRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Improvement of workability
Electric and case can be exchanged at hand by integrating the element and the case.
became.
Up to 46%reduction of maintenance space
Improvement of visibility & safety
I covered the whole case with a transparent case guard.

Ulasan Produk

Tidak ada ulasan