SMC Micro Mist Separator with Prefilter AMH850- Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp28.999.900
Spesifikasi
Auto drain Specification(D) NO Auto drain
Body Size850
Connector Diameter(14) 1 1/2
Included Accessories(B) Bracket
IN-OUT Reversal Direction(-) None
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The AM series+AMD series is integrated to reduce the mounting space and the number of pipes
Reduction and low cost.
- Separation and removal of aerosol -like oil particles and carbon and dust of 0.01 μm or more.
Remove.
- Precision measuring instruments and clean room compressed air required for high cleanliness air
Please use it as a prefira.

Ulasan Produk

Tidak ada ulasan