SMC Metal Seal Direct Piping Type/5 Port Pilot Type VFS2310 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.199.900 - Rp3.599.900
Spesifikasi
Operating Pressure Range (MPa)0.15 - 1.0
Body TypeNon-plug-in sub-plate
Manual Operation TypeNon-lock push type (flash type)
Number of Ports5
Suitable fluidAir, inert gas
Type Of ThreadRc
Type of Lead Wire ExtractionGrommet
Type of Switching3-position closed center

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The main valve structure is a metal seal.
- Abundant size variations.
- For medium and large cylinder drive.
- Abundant manifold options.
- Control unit can be supported (VFS2000/3000/4000 base pipe type)
- Manifold model: VV5FS1, VV5FS2, VV5FS3, VV5FS4, VV5FS5

Ulasan Produk

Tidak ada ulasan