SMC Long Street Elbow KQ2W Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp92.900
Spesifikasi
ColorBody: white, release bush: light gray
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Applicable Fitting d (Φmm)4
Assured Pressure Resistance (MPa)3
Suitable Tube Outer Diameter (Φmm)4
Dimension A (mm)22.6
Dimension L1 (mm)14.5
Dimension L2 (mm)31.8
Dimension d1 (Φmm)8.2
Dimensions d2 (mm)7.2 phi
Dimensions m (mm)13.3
Effective Section Area (mm²)(Nylon) 4.2 (Urethane) 4.2
Minimum Hole Diameter (mm)3
ShapeLong Street Elbow
Suitable fluidAir, water
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Dimension φD1 means the maximum diameter.
Use
Used for 90 -degree change in the tube removal direction from one touch tube, uses it at the same time as the street elbow and can be three -dimensional piping.

Ulasan Produk

Tidak ada ulasan