SMC Long Elbow Union KQ2W without Sealant Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp74.900 - Rp159.900
Spesifikasi
ColorBody: white, release bush: light gray
Assured Pressure Resistance (MPa)3
Sealing Type[Male screw] (-) No sealant
ShapeLong elbow union
Suitable fluidAir, water
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Type Of ThreadRRc
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

- Dimension φD1 means the maximum diameter.
- Dimension A is the reference dimension after screwing R screw
Use
Basically used as Elvo Union. The difference is used when the piping is three -dimensional and the interference of the joint is prevented.

Ulasan Produk

Tidak ada ulasan